Shop LOADPRO
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Commercial Grade Heavy Duty 14 Bushel Bin Cart, 1000 lb Capacity, Gray
Mfr # RM-LOADPRO-14BU GRY
Zoro # G823953733
product price:Â
$
373.99
/ea
Key Features
Load Capacity
1000 lb
Shape
Rectangle
Capacity
14 BU
Overall Length
45 in
Overall Depth
26.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-LOADPRO-14BU GRY
- Zoro #
- G823953733
- UPC #
- 830460006829
- Country of Origin
- United States
- Load Capacity
- 1000 lb
- Shape
- Rectangle
- Capacity
- 14 BU
- Item
- Cube Truck
- Material
- MDPE/Steel/Rubber
- Assembled
- No Assembly Required
- Application
- Ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments
- Color
- Gray
- Caster Type
- Industrial grade [2] swivel and [2] rigid caster wheels
Description
Built for durability and daily use, this 14 bushel commercial grade cart is ideal for industrial, commercial, laundry, restaurant, retail, and hotel hospitality environments. Built with commercial use in mind, we use an FDA-compliant highly durable Medium Density PE resin for the cart body, a reinforced 14 gauge galvanized steel plate to support the entire base; and Industrial grade [2] swivel and [2] rigid caster wheels that can handle up to 1000 lbs with ease.