Lobo Table, High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) (Discontinued)
- Mfr # LOB8071-ADJ
- Zoro # G9513570
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOB8071-ADJ
Zoro #
G9513570
UPC #
00190258819636
Country of Origin
United States
Dimensions
Length
60"
Height
23-3/4 to 37-3/4", 26 to 40"
Depth
24"
Details
Item
Lobo Table
Material
High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge)
Frame Material
16 ga. Steel (Frame), 14 ga. Tube (Leg)
Color
Black (Frame)
Shape
Rectangle
Type
Lobo Table
Description
Black Frame 24 In. x 60 In.,Lobo Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.