Adapter, Gray, 3/4" to 1/2", PK20
Mfr # 69548-G
Zoro # G7076557
product price: $52.89
/pk 20, $2.64/eaKey Features
Drive Size
3/4"
Number of Pieces
1
SAE or Metric
SAE
Material
Acetal Copolymer
Size
3/4" MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69548-G
Zoro #
G7076557
UPC #
662633002242
Country of Origin
United States
Dimensions
Drive Size
3/4"
Size
3/4" MNPT
Output Drive Size
1/2"
Details
Item
Reducer
Number of Pieces
1
SAE or Metric
SAE
Material
Acetal Copolymer
Description
Adapter,Gray,3/4 In. to 1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.