Louvered Panel W/ Mounting Hardware, Epoxy Coated 18-Gauge, Blue, (1) 48" W x 24" H
- Mfr # LVP-1
- Zoro # G8821185
product price:Â
$
96.85
/ea
Key Features
Overall Height
48 in
Overall Width
24 in
Overall Depth
5/8 in
Color
Blue
Load Capacity
200 lbs per Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVP-1
- Zoro #
- G8821185
- UPC #
- 819175001701
- Country of Origin
- China
Dimensions
- Overall Height
- 48 in
- Overall Width
- 24 in
- Overall Depth
- 5/8 in
- Depth
- 24"
- Width
- 24 in.
Details
- Color
- Blue
- Load Capacity
- 200 lbs per Panel
- Finish
- Epoxy Coated
- Material
- Steel
- Item
- Louvered Panels
- Gauge
- 18 ga.
- Includes
- Mounting Hardware
- Weight Capacity
- 200 lbs.
- Number of Panels
- 1
Description
Epoxy Louvered Panel,24 In. x 48 In.,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.