White Tool Pegboard Kit with (1) 36 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment

  • Mfr # LBS36T-WHT

  • Zoro # G5757626


product price:  $39.29
/ea

Key Features

Material
Steel
Overall Width
31 1/2 in
Overall Depth
9/16 in.
Overall Height
9 in
Load Capacity
75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBS36T-WHT
Zoro #
G5757626
UPC #
819175003712
Country of Origin
China

Dimensions

Overall Width
31 1/2 in
Overall Depth
9/16 in.
Overall Height
9 in
Panel Hole Size
3/8 in.
Width
36"
Swing Radius
0
Hole Size
3/8"
Thickness
18-Gauge
Height
4-1/2"
Peg Hole Size
3/8 in
Panel Thickness
18 ga

Details

Item
Pegboard Kit
Material
Steel
Load Capacity
75 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
White
Number of Panels
1
Storage
1.13 sq. ft.
Includes
(1) 31-1/2 In. x 9 In. Steel Square Hole Pegboard Strip, (2) 3 In. Single Rod 30 Degree Bend, (1) 3 In. Double Rod 90 Degree Bend, (1) Closed End Hammer/Pliers Holder, (1) Extended Spring Clip, (1) Multi-Ring tool holder, (2) Standard Spring Clip
Number of Hooks
8
Hole Shape
Square
Finish
Epoxy Coated
Tool Storage Space
1.125 sq. ft.
Item - Pegboards
Pegboard Strip Kit
Hole Spacing
1-1/2"
Load Rating
35 lb.
Number of Bins
0
Panel Capacity
75 lbs.
Peg Hole Spacing
1 1/2 in
Panel Load Capacity
75 lb
Mounting Hardware Required
Yes
Whole Unit Load Capacity
75 lb
Peg Hole Shape
Square
Number of Usable Sides
1
Includes Mounting Hardware
Yes
Storage Area
2 sq ft
Pegboard Type
Strip

Description

Pegboard Strip Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Strip Pegboard Type, 75 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 9 in, Overall Width 36 in, Storage Area 1 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 8, Number of Panels 1, 75 lb Whole Unit Load Capacity, White, Epoxy Coated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.