White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment

  • Mfr # LBS31T-WHT

  • Zoro # G7334297


product price:  $48.19
/ea

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
9/16 in.
Overall Height
48 in
Load Capacity
100 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBS31T-WHT
Zoro #
G7334297
UPC #
819175005549
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in.
Overall Height
48 in
Panel Hole Size
3/8 in.
Height
9"
Hole Size
3/8"
Thickness
18-Gauge
Width
31-1/2"
Peg Hole Size
3/8 in
Panel Thickness
1/4 in

Details

Item
Pegboard Kit
Material
Steel
Load Capacity
100 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
White
Number of Panels
2
Item - Pegboards
Pegboard Strip Kit
Includes
(2) 24 in. x 48 in. Black DuraBoards
Hole Shape
Square
Storage
1.97 sq. ft.
Finish
Epoxy Coated
Hole Spacing
1-1/2"
Load Rating
35 lb.
Number of Hooks
8
Tool Storage Space
1.96875 sq. ft.
Number of Bins
0
Panel Capacity
100 lbs.
Storage Area
16 sq ft
Peg Hole Spacing
1 in
Whole Unit Load Capacity
100 lb
Number of Usable Sides
1
Mounting Hardware Required
Yes
Peg Hole Shape
Square
Panel Load Capacity
100 lb
Includes Mounting Hardware
Yes
Pegboard Type
Panel

Description

Pegboard Strip Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Strip Pegboard Type, 100 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 48 in, Overall Width 31 1/2 in, Storage Area 2 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 8, Number of Panels 1, 100 lb Whole Unit Load Capacity, White, Epoxy Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.