Zoro Homepage

Electronic Lock, Brushed Chrome, 12 Button

  • Mfr # PDL3000IC US26D

  • Zoro # G2691647


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Small Format Interchangeable Core
Hand
Nonhanded
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDL3000IC US26D
Zoro #
G2691647
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Door Thickness
1-3/8 in to 1-7/8 in
Latch Length
1/2 in
Outside Width
3 1/4 in
Outside Depth
2 9/16 in
Outside Height
8 in
Inside Height
8 1/4 in
Inside Depth
1 11/16 in
Inside Width
3 1/4 in
Overall Height
8 in
Overall Width
3 1/4 in
Overall Depth
2 3/8 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Small Format Interchangeable Core
Hand
Nonhanded
Finish
Satin Chrome
Keypad
12 Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Airports, Office, Pharmacy, Retail, Schools
Case Material
Zinc
Grade
1
Weather Resistant
Yes
Max. User Codes
2000
Series
PDL3000
Fire Rating
3 hr
Operating Temp. Range
-31 Degrees to 151 Degrees F
ADA Compliant
Yes
Event Audit Trail
40,000
Mounting Style
Cylindrical
Number of Keys
0
Standards
BHMA Grade 1, UL Listed
Max. Proximity Range
1 in
Power Source
(5) AA Batteries
Timed Entry Allowance
3 to 15 sec
Lock Material
Zinc
Access Method
Proximity and Keypad
For Use With
Mfr. No. AL-PRE-ALHID1326
Battery Life
60,000 Cycles
Includes
9 Preprogrammed Prox Cards for Initialization /Programming.)
Material
Zinc
Keypad Material
Metal
Voltage
5.5-9 VDC
Ligature Resistant
No
Compatible Manufacturer Model Number
AL-PRE-ALHID1326
Lever Style
Clutch
Hand Orientation
Non-Handed
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Lockset Material
Zinc
Proximity Distance - Maximum
1 in
User Codes - Maximum
2,000
Event Audit Trails
40,000
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
Cylinder Core Type
Small Format Interchangeable Core Cylinder

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series PDL3000, Handle Type Lever, Door Thickness 1-3/8 in to 1-7/8 in, Hand Nonhanded, Outside Height 8 in, Outside Width 3 1/4 in, Outside Depth 2 9/16 in, Keypad Material Metal, Power Source (5) AA Batteries, Battery Life 60,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 2000, Fire Rating 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.