Wireless Control Panel
Mfr # NETWORXPANEL
Zoro # G4655594
product price: $553.99
/ea
Free Shipping & Returns
Key Features
Height
10 1/2 in
Width
8 1/2 in
Product Type
Access Control Panel
Includes
Power Supply, Rechargeable Backup Battery, Onboard Bidirectional Radio, Plug in AC Transformer
Keypad
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NETWORXPANEL
Zoro #
G4655594
UPC #
-
Country of Origin
United States
Dimensions
Height
10 1/2 in
Width
8 1/2 in
Depth
3 in
Overall Width
8 1/2 in
Overall Height
10 1/2 in
Overall Depth
3 in
Details
Item
Access Control Panel
Product Type
Access Control Panel
Includes
Power Supply, Rechargeable Backup Battery, Onboard Bidirectional Radio, Plug in AC Transformer
Keypad
N
Standards
UL listed
Weather Resistant
No
Voltage
12V
Compatible Product Type
Mag Locks
Description
Access Control Panel, Height 10 1/2 in, Width 8 1/2 in, Depth 3 in, Weather Resistant No, Standards UL listed, Includes Power Supply, Rechargeable Backup Battery, Onboard Bidirectional Radio, Plug in AC Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.