Zoro Homepage

Wireless Keypad, 5000 User Code

  • Mfr # NETDK US26D

  • Zoro # G4686857


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Series
Net
Max. User Codes
5,000
Access Type
Keypad
For Use With
Code Only Programmable Locks, Keypad Control
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NETDK US26D
Zoro #
G4686857
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 7/8 in
Overall Width
2 3/4 in

Details

Item
Keyless Access Control Keypad
Series
Net
Max. User Codes
5,000
Access Type
Keypad
For Use With
Code Only Programmable Locks, Keypad Control
Number of Keys
0
Finish
Chrome-Plated
Power Required
12 to 24V AC/DC
Standards
UL listed
Event Audit Trail
35,000
Weather Resistant
Yes
Features
Inputs for a Remote Release Button or Sensor, Inputs for Door Position Contact to Indicate the Status of the Door, Open or Closed, Inputs Supporting Two of any Combination of NETDK or NETPDK Keypads, Plus up to Two Wiegand Devices, Onboard Bi-Directional Network Radio, Two Form C Relays
Voltage
12V
Interface
Wiegand
Compatible Product Type
Code Only Programmable Locks, Keypad Controls
User Codes - Maximum
5,000

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Wiegand, Finish Chrome-Plated, Series NET, Number of Keys 0, Power Required 12 to 24V AC/DC, Event Audit Trail 35,000, Max. User Codes 5,000, Standards UL listed, Weather Resistant Yes, For Use With Code Only Programmable Locks, Keypad Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.