Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Gas Valve, LP, 4" WC

  • Mfr # 100093838

  • Zoro # G7698621


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
Pressure Setting Range
4" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100093838
Zoro #
G7698621
UPC #
-
Country of Origin
Mexico

Details

Gas Type
LP
Item
Valve 4" Wc Lp 1/2" Gas Valve
Pressure Setting Range
4" WC

Description

Valve 4 In. Wc Lp 1/2 In. Gas Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.