Shop LOCHINVAR
See all product information
Create Account
Burner, 23 in L, For Lochinvar
- Mfr # 100135304
- Zoro # G123389829
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Lochinvar
Compatible Product Type
Water Heaters
Compatible Manufacturer Part Number
CP 992 -2072
Overall Length
23 in
Compatible Series
Copper-Fin II(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100135304
- Zoro #
- G123389829
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
- Compatible Manufacturer Part Number
- CP 992 -2072
- Item
- Burner
- Compatible Series
- Copper-Fin II(R)
Dimensions
- Overall Length
- 23 in
- Overall Width
- 3 in
- Overall Height
- 2.75 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Description
Burner, Compatible Manufacturer Part Number CP 992 -2072, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Traction Material Not Applicable, Overall Height 2.75 in, Overall Length 23 in, Application Not Applicable, Compatible with Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 3 in, Product Type Burner, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.