Shop LOCHINVAR
See all product information
Create Account
Burner Gasket, 5.05 in L, For Lochinvar
- Mfr # 100208085
- Zoro # G923388510
product price:Â
$
29.49
/ea
Key Features
Overall Height
1.55 in
Overall Width
4.95 in
Compatible Product Type
Water Heaters
Compatible Brand
Lochinvar
Compatible Manufacturer Part Number
AW 151/286, AW 200, AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, SWA150-500, SWR 125-4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100208085
- Zoro #
- G923388510
- UPC #
- -
- Country of Origin
- China
- Compatible Product Type
- Water Heaters
- Item
- Burner Gasket
- Compatible Brand
- Lochinvar
- Compatible Manufacturer Part Number
- AW 151/286, AW 200, AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, SWA150-500, SWR 125-4000
Dimensions
- Overall Height
- 1.55 in
- Overall Width
- 4.95 in
- Overall Length
- 5.05 in
- Wire Rope Length
- 5.05 in
- Length
- 5.05 in
Description
Burner Gasket, Compatible Manufacturer Part Number AW 151/286, AW 200, AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, SWA150-500, SWR 125-4000, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.55 in, Overall Length 5.05 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 4.95 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.