Shop LOCHINVAR
See all product information
Create Account
BurnerAssembly, 23.2inL, ForLochinvar
- Mfr # 100135312
- Zoro # G823389402
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.6 in
Compatible Series
Copper-Fin II(R)
Overall Length
23.2 in
Overall Width
11.3 in
Compatible Manufacturer Part Number
CH-CF 992-2072
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100135312
- Zoro #
- G823389402
- UPC #
- -
- Country of Origin
- United States
- Compatible Series
- Copper-Fin II(R)
- Item
- Burner Assembly
- Compatible Manufacturer Part Number
- CH-CF 992-2072
- Compatible Product Type
- Water Heaters
- Includes
- Compression Fitting
- Compatible Brand
- Lochinvar
Dimensions
- Overall Height
- 3.6 in
- Overall Length
- 23.2 in
- Overall Width
- 11.3 in
- Wire Rope Length
- 23.2 in
- Length
- 23.2 in
Description
Burner Assembly, Compatible Manufacturer Part Number CH-CF 992-2072, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 3.6 in, Overall Length 23.2 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Compression Fitting, Overall Width 11.3 in, Product Type Burner Assembly, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.