Door Strike, 6.25 in L, For Lochinvar
- Mfr # 100208818
- Zoro # G223387213
product price:Â
$
13.15
/ea
Key Features
Overall Length
6.25 in
Compatible Brand
Lochinvar
Compatible Product Type
Water Heaters
Overall Height
0.45 in
Compatible Manufacturer Part Number
AW 151/286, AW 200, AW 400, AW 501, AW 601-801, AW X2 1000, AW X2 1300-1500, FB 0751, FB 1001, FB 1251, FB 1501, FB 1751, FB 2001, FB 2501, FB 3001, FB 3501, FB 4001, FB 5001, FB 6001, FTX 400, FTX 500, FTX 600, FTX 725, FTX 850, KB 400, KB 501, KB 601-801
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100208818
- Zoro #
- G223387213
- UPC #
- -
- Country of Origin
- United States
- Compatible Brand
- Lochinvar
- Compatible Product Type
- Water Heaters
- Item
- Door Strike
- Compatible Manufacturer Part Number
- AW 151/286, AW 200, AW 400, AW 501, AW 601-801, AW X2 1000, AW X2 1300-1500, FB 0751, FB 1001, FB 1251, FB 1501, FB 1751, FB 2001, FB 2501, FB 3001, FB 3501, FB 4001, FB 5001, FB 6001, FTX 400, FTX 500, FTX 600, FTX 725, FTX 850, KB 400, KB 501, KB 601-801
Dimensions
- Overall Length
- 6.25 in
- Overall Height
- 0.45 in
- Overall Width
- 4.1 in
- Wire Rope Length
- 6.25 in
- Length
- 6.25 in
Description
Door Strike, Compatible Manufacturer Part Number AW 151/286, AW 200, AW 400, AW 501, AW 601-801, AW X2 1000, AW X2 1300-1500, FB 0751, FB 1001, FB 1251, FB 1501, FB 1751, FB 2001, FB 2501, FB 3001, FB 3501, FB 4001, FB 5001, FB 6001, FTX 400, FTX 500, FTX 600, FTX 725, FTX 850, KB 400, KB 501, KB 601-801, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.45 in, Overall Length 6.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.