Zoro Homepage

Final Burner Assembly, 14", Natural Gas, 14" L.

  • Mfr # 100112276

  • Zoro # G7465381


original price: $185.99
6% off
new price: $172.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Length (In.)
14"
For Use With
GCV 30 & GS6 30 YORT, GCVL30 & GS6 30 YORS, XCV 30 & GSX 30 YORT, XVR 30 & GSX 30 YOCT
Special Information
#39 Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100112276
Zoro #
G7465381
UPC #
00694776826270
Country of Origin
United States

Dimensions

Length (In.)
14"

Details

Gas Type
Natural Gas
Item
Final Burner Assembly, 14"
For Use With
GCV 30 & GS6 30 YORT, GCVL30 & GS6 30 YORS, XCV 30 & GSX 30 YORT, XVR 30 & GSX 30 YOCT
Special Information
#39 Orifice

Description

Nat 14 In. Burner Assy 39 Orf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.