Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Final Burner Assembly, 16", Natural Gas, 16" L.

  • Mfr # 100112342

  • Zoro # G7465427


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Length (In.)
16"
For Use With
GCV 40 & GS6 40 YBRT, GCVT 40 & GS6 40 YRRT, XVR 40 & GSX 40 YOCT, XGV 40 & GPX 40 YXRT, XCV 40 & GSX 40 YBRT
Special Information
#37 Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100112342
Zoro #
G7465427
UPC #
00694776826287
Country of Origin
United States

Dimensions

Length (In.)
16"

Details

Gas Type
Natural Gas
Item
Final Burner Assembly, 16"
For Use With
GCV 40 & GS6 40 YBRT, GCVT 40 & GS6 40 YRRT, XVR 40 & GSX 40 YOCT, XGV 40 & GPX 40 YXRT, XCV 40 & GSX 40 YBRT
Special Information
#37 Orifice

Description

Nat 16 In. Burner Assy 37 Orf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.