Zoro Homepage

Final Burner Assembly, 18", Natural Gas, 18" L.

  • Mfr # 100111337

  • Zoro # G7465488


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Length (In.)
18"
Special Information
#37 Orifice
For Use With
Series 200 Next Gen GS6, GCV, GPX, GVK, XCZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100111337
Zoro #
G7465488
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
18"

Details

Gas Type
Natural Gas
Item
Final Burner Assembly, 18"
Special Information
#37 Orifice
For Use With
Series 200 Next Gen GS6, GCV, GPX, GVK, XCZ

Description

Nat 18 In.37 Orf Burner Assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.