Zoro Homepage

Final Burner Assembly, 18", Natural Gas, 18" L.

  • Mfr # 100112348

  • Zoro # G7465503


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Gas Type
Natural Gas
Length (In.)
18"
For Use With
GCVL 40 & GS6 40 YBRS, GCV 40 & GS6 40 YBRT, XCVL 40 & GSX 40 YBRS, XVRL 40, GVR 50 & GS6 50 YOCT, XVR 50 & GSX 50 YOCT
Special Information
#37 Orifice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100112348
Zoro #
G7465503
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
18"

Details

Gas Type
Natural Gas
Item
Final Burner Assembly, 18"
For Use With
GCVL 40 & GS6 40 YBRS, GCV 40 & GS6 40 YBRT, XCVL 40 & GSX 40 YBRS, XVRL 40, GVR 50 & GS6 50 YOCT, XVR 50 & GSX 50 YOCT
Special Information
#37 Orifice

Description

Nat 18 In. 37 Orf Burner Assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.