Gas Valve 24V 11" Wc Lp 1/2"X3/4" Gasvlv, LP, 24VAC, 11" WC, 3/4" Inlet Size
- Mfr # 100110861
- Zoro # G7458521
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Gas Type
LP
Inlet Size
3/4"
Outlet Size
1/2"
Pressure Setting Range
11" WC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100110861
- Zoro #
- G7458521
- UPC #
- 00694776825624
- Country of Origin
- United States
Dimensions
- Inlet Size
- 3/4"
- Outlet Size
- 1/2"
Details
- Coil Volts
- 24V AC
- Gas Type
- LP
- Item
- Gas Valve 24V 11" Wc Lp 1/2"X3/4" Gasvlv
- Pressure Setting Range
- 11" WC
Description
Gas Valve 24V 11 In. Wc Lp 1/2 In.X3/4 In. Gasvlv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.