Zoro Homepage

Gas Valve, 3/4", 24VAC, .9"-3" WC

  • Mfr # 100208614

  • Zoro # G6451720


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Pressure Setting Range
.9"-3" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100208614
Zoro #
G6451720
UPC #
-
Country of Origin
United States

Details

Coil Volts
24VAC
Item
Gas Valve,,24V .9"-3" Wc 3/4"
Pressure Setting Range
.9"-3" WC

Description

Gas Valve,,24V .9 In.-3 In. Wc 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.