Zoro Homepage
This item is Discontinued.
No Product Image Available

Gas Valve, 3/4", LP, 24VAC, 10" WC (Discontinued)

  • Mfr # 100171896
  • Zoro # G6451468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100171896
Zoro #
G6451468
UPC #
-
Country of Origin
United States

Details

Coil Volts
24VAC
Gas Type
LP
Item
Gas Valve,,24V 10" Wc Lp 3/4"
Pressure Setting Range
10" WC

Description

Gas Valve,,24V 10 In. Wc Lp 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.