Shop LOCHINVAR
See all product information
Create Account
Gasket, 5.7 in L, For Lochinvar
- Mfr # 100208088
- Zoro # G423387655
product price:Â
$
39.39
/ea
Key Features
Overall Length
5.7 in
Compatible Manufacturer Part Number
AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, SWA150-500, SWR 125-4000
Material
Rubber
Compatible Brand
Lochinvar
Overall Height
1.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100208088
- Zoro #
- G423387655
- UPC #
- -
- Country of Origin
- France
- Compatible Manufacturer Part Number
- AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, SWA150-500, SWR 125-4000
- Material
- Rubber
- Compatible Brand
- Lochinvar
- Item
- Gasket
- Compatible Product Type
- Water Heaters
- Shell Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Overall Length
- 5.7 in
- Overall Height
- 1.05 in
- Overall Width
- 5.55 in
- Wire Rope Length
- 5.7 in
- Length
- 5.7 in
Description
Gasket, Compatible Manufacturer Part Number AW 400, AW 501, KB 400, KB 501, SN 126, SN 151, SN 201, SN 286, SN 401, SN 501, SWA150-500, SWR 125-4000, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Rubber, Overall Height 1.05 in, Overall Length 5.7 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Not Applicable, Overall Width 5.55 in, Product Type Gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.