Shop LOCHINVAR
See all product information
Create Account
Incoloy Sheath Element, 277V/240V AC
- Mfr # 100110068
- Zoro # G523390371
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Compatible Heater Manufacturer Part Number
Model EJ*00, Model EJ*010, Model EJ*015, Model EJ*020
Overall Length
19.25 in
Operating Voltage
277V/240V AC
Compatible Product Type
Water Heaters
Power Consumption
2,000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100110068
- Zoro #
- G523390371
- UPC #
- -
- Country of Origin
- United States
- Compatible Heater Manufacturer Part Number
- Model EJ*00, Model EJ*010, Model EJ*015, Model EJ*020
- Item
- Incoloy Sheath Element
- Operating Voltage
- 277V/240V AC
- Compatible Product Type
- Water Heaters
- Power Consumption
- 2,000 W
- Product Type
- Incoloy Sheath Element
Dimensions
- Overall Length
- 19.25 in
- Wire Rope Length
- 19.25 in
- Length
- 19.25 in
Description
Incoloy Sheath Element, Watt Density Class Not Applicable, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Not Applicable, Insert Length Not Applicable, Operating Voltage 277V/240V AC, Power Consumption 2,000 W, Compatible Heater Grainger Part Number Not Applicable, Compatible Heater Manufacturer Part Number Model EJ*00, Model EJ*010, Model EJ*015, Model EJ*020, Overall Length 19.25 in, Sheath Material Not Applicable, Standards Not Applicable, Thread Type Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.