Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot 24" Wire Pilot Burner Pb-5P

  • Mfr # 100109101

  • Zoro # G7467560


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Length (In.)
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100109101
Zoro #
G7467560
UPC #
00020363132729
Country of Origin
United States

Dimensions

Length (In.)
24"

Details

Item
Pilot 24" Wire Pilot Burner Pb-5P

Description

Pilot 24 In. Wire Pilot Burner Pb-5P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.