Pilot Ignitor Assembly Kit, 7.6 in L
- Mfr # 100275562
- Zoro # G023388878
product price:Â
$
88.39
/ea
Key Features
Compatible Product Type
Water Heaters
Overall Width
6.05 in
Compatible Brand
Lochinvar
Overall Height
0.75 in
Includes
Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100275562
- Zoro #
- G023388878
- UPC #
- -
- Country of Origin
- Czechia
- Compatible Product Type
- Water Heaters
- Compatible Brand
- Lochinvar
- Includes
- Gasket
- Item
- Pilot Ignitor Assembly Kit
- Compatible Manufacturer Part Number
- EPC080N-150N, EPC110N-199N
Dimensions
- Overall Width
- 6.05 in
- Overall Height
- 0.75 in
- Overall Length
- 7.6 in
- Wire Rope Length
- 7.6 in
- Length
- 7.6 in
Description
Pilot Ignitor Assembly Kit, Compatible Manufacturer Part Number EPC080N-150N, EPC110N-199N, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 0.75 in, Overall Length 7.6 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Not Applicable, Includes Gasket, Overall Width 6.05 in, Product Type Pilot Ignitor Assembly Kit, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.