Zoro Homepage

Pilot Tube 1/4", 24" L., 1 PK

  • Mfr # 100109875

  • Zoro # G7467962


product price: $36.59
/ea

Key Features

Length (In.)
24"
Connection Type
Compression Fitting
Special Information
1/4" Diameter Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100109875
Zoro #
G7467962
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
24"

Details

Item
Pilot Tube 1/4"X24" Lg
Connection Type
Compression Fitting
Special Information
1/4" Diameter Aluminum

Description

Pilot Tube 1/4 In.X24 In. Lg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.