Zoro Homepage

Pump, 1/4 HP, 115V, 2in FLG

  • Mfr # ARM3044PAB

  • Zoro # G2493386


product price: $4,137.99
/ea
Free Shipping & Returns

Key Features

For Use With
Copper-Fin II 401-751 Water Heater; Copper-Fin 0495-0745 Water Heater; Circulating Pumps; Copper-Fin 0497-0747 Water Heater
Voltage
115V
Phase
1
Motor Design
Permanent Split Capacitor
HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM3044PAB
Zoro #
G2493386
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15.75 in
Overall Width
10 in
Face to Face Dimension
10 in
For Inlet Pipe Diameter
2 in

Details

Item
Pump, 1/4 HP, 115V, 2" FLG
For Use With
Copper-Fin II 401-751 Water Heater; Copper-Fin 0495-0745 Water Heater; Circulating Pumps; Copper-Fin 0497-0747 Water Heater
Voltage
115V
Phase
1
Motor Design
Permanent Split Capacitor
HP
1/4
Motor Enclosure Design
Open Drip Proof
Application
Circulating
Maximum Feet of Head
20 ft
Series
LS45
Maximum Flow Rate @ 15 Feet of Head
18 gpm
Pump Mounting Position
Horizontal
Connection Type
Flange
Maximum Flow Rate @ 10 Feet of Head
65 gpm
Maximum Flow Rate @ 5 Feet of Head
91 gpm
For Use With Potable Systems
Yes
Full Load Current
5 A
Requires Dedicated Return Line
No Dedicated Return Line Required
Number of Pump Heads
1
Frequency
60 Hz
Nameplate Voltage
115V AC
Priming
Self-Priming
Includes Volute
Volute Included
Includes Flange
Flange Included
Media Temperature - Maximum
225 Degrees F
Electrical Connection Type
Hardwired
For Media Type
Clear Water
Flow Rate - Maximum
55 gpm
Operating Modes
Constant Pressure
Includes Timer
No Timer Included
ANSI Flange Class
Class 150
Number of Flange Mounting Holes
4
Includes Union
No Union Included
Thermostat Included
No Thermostat Included
Pump Casing Material
Bronze
Rotor Type
Dry
Media Temperature - Minimum
32 Degrees F
Feet of Head - Maximum
20 ft
Impeller Material
Plastic
Connection Standard
Flange
Pump Technology
Centrifugal
Pump Construction
3-Piece
Mounting Orientation
Horizontal
Compatible with Series Family
LS45

Description

Circulating Pump, Connection Type Flange, Face to Face Dimension 10 in, For Use With Potable Systems Yes, Horsepower 1/4 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 65 gpm, Maximum Flow Rate @ 15 Feet of Head 18 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Series Family LS45, Maximum Flow Rate @ 30 Feet of Head Not Applicable, Maximum Flow Rate @ 5 Feet of Head 91 gpm, Series LS45, Electrical Connection Type Hardwired, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.