Shop LOCHINVAR
See all product information
Create Account
Replacement Parts & Accessories for Wate
- Mfr # 100320870
- Zoro # G223387824
product price:Â
$
1,193.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Product Type
PM Service Kit
Compatible with Product Type
Water Heaters
Includes
Blower Gasket, Burner/Venturi Gasket, Catch Door, Door Strike, Flame Sensor Gasket, Flange Gasket, Gas Train Gasket, Gasket, Igniter with Gasket, Ignitor Gasket, O-Ring, Sensor Flame with Gasket Set
Overall Depth
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100320870
- Zoro #
- G223387824
- UPC #
- -
- Country of Origin
- United States
- Item
- PM Service Kit
- Product Type
- PM Service Kit
- Compatible with Product Type
- Water Heaters
- Includes
- Blower Gasket, Burner/Venturi Gasket, Catch Door, Door Strike, Flame Sensor Gasket, Flange Gasket, Gas Train Gasket, Gasket, Igniter with Gasket, Ignitor Gasket, O-Ring, Sensor Flame with Gasket Set
- Compatible Manufacturer Part Number
- FTX 600
- Compatible Brand
- Lochinvar
Dimensions
- Overall Height
- 6 in
- Overall Depth
- 27 in
- Overall Width
- 16 in
Description
Compatible with Product Type Water Heaters, Compatible Grainger Part Number [NEW] Not Applicable, Includes Blower Gasket, Burner/Venturi Gasket, Catch Door, Door Strike, Flame Sensor Gasket, Flange Gasket, Gas Train Gasket, Gasket, Igniter with Gasket, Ignitor Gasket, O-Ring, Sensor Flame with Gasket Set, Material Not Applicable, Overall Height 6 in, Overall Width 16 in, Overall Depth 27 in, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.