Shop LOCHINVAR
See all product information
Create Account
Sensor, 6.85 in L, For Lochinvar
- Mfr # 100165923
- Zoro # G423389604
product price:Â
$
68.79
/ea
Key Features
Includes
Gasket
Overall Width
6 in
Overall Height
1.35 in
Overall Length
6.85 in
Compatible Manufacturer Part Number
FTX1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100165923
- Zoro #
- G423389604
- UPC #
- -
- Country of Origin
- United States
- Includes
- Gasket
- Compatible Manufacturer Part Number
- FTX1000
- Compatible Brand
- Lochinvar
- Item
- Sensor
- Compatible Product Type
- Water Heaters
Dimensions
- Overall Width
- 6 in
- Overall Height
- 1.35 in
- Overall Length
- 6.85 in
- Wire Rope Length
- 6.85 in
- Length
- 6.85 in
Description
Sensor, Compatible Manufacturer Part Number FTX1000, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1.35 in, Overall Length 6.85 in, Application Not Applicable, Compatible with Grainger Part Number Not Applicable, Features Not Applicable, Includes Gasket, Overall Width 6 in, Product Type Sensor, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.