Valve 4"Wc 1/2" Nat Gas Valve, NG, 4" WC, 1/2" Inlet Size

  • Mfr # 100108352

  • Zoro # G7698509


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Gas Type
NG
Inlet Size
1/2"
Outlet Size
1/2"
Pressure Setting Range
4" WC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108352
Zoro #
G7698509
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

Gas Type
NG
Item
Valve 4"Wc 1/2" Nat Gas Valve
Pressure Setting Range
4" WC

Description

Valve 4 In.Wc 1/2 In. Nat Gas Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.