Shop LOCHINVAR

Water Detectors

  • Mfr # 100335986

  • Zoro # G723390218


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5.25 in
Compatible Manufacturer Part Number
KBX0400-0500, KBX0650-1000
Compatible Brand
Lochinvar
Compatible Product Type
Water Heaters
Features
Real OEM Flow Switches are Engineered for your System, Ensuring Accurate Performance and Safeguarding your Equipment Against Improper Operation or Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100335986
Zoro #
G723390218
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.25 in
Overall Length
7.5 in
Overall Height
4.3 in

Details

Compatible Manufacturer Part Number
KBX0400-0500, KBX0650-1000
Item
Flow Switch
Compatible Brand
Lochinvar
Compatible Product Type
Water Heaters
Features
Real OEM Flow Switches are Engineered for your System, Ensuring Accurate Performance and Safeguarding your Equipment Against Improper Operation or Fit

Description

Flow Switch, Compatible Manufacturer Part Number KBX0400-0500, KBX0650-1000, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 4.3 in, Overall Length 7.5 in, Application Not Applicable, Compatible Grainger Part Number Not Applicable, Features Real OEM Flow Switches are Engineered for your System, Ensuring Accurate Performance and Safeguarding your Equipment Against Improper Operation or Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.