Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180 Gate Closer

  • Mfr # MAMMOTH180-ZILV

  • Zoro # G411940022


product price: $1,278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAMMOTH180-ZILV
Zoro #
G411940022
UPC #
-
Country of Origin
United States

Description

Mammoth 180Heavy duty 180 Deg hydraulic gate closer and hinge for gates up to 330 lbsSleek and powerful self-closing hinge for 180 Deg gate situations. The Mammoth is perfectly fit for gates up to 330 lbs. It is equipped with a double bearing for exceptional functionality. An Active Thermal System guarantees a constant closing speed, unaffected by weather conditions. The Dino hinge is included.Features:180 Deg self-closing double bearing hinge with adjustable closing speed and final snapRobust yet stylish design with high quality componentsWeatherproof aluminum housing designed for exterior useConsistent closing speed thanks to patented hydraulic dampingADA compliant < 5 lbs; max 16 Nm from gate widths of 3ft. or moreVandal and tamper proofFor left and right opening gatesFast and easy installation with Quick-FixInstallation gap 9/16 min up to 1-3/8'' max ornamental; 3/4'' adjustability in heightFinishes:ZILV - SilverRAL 9005 - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.