Hydraulic Gate Closer for 90 and 180 Degree, RAL9005 Black
- Mfr # VERTICLOSE-2-9005
- Zoro # G623368645
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Length
21.5 in
Color
Black
Height
3.375 in
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VERTICLOSE-2-9005
- Zoro #
- G623368645
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Gate Closer for 90 and 180 Degree
- Color
- Black
Dimensions
- Length
- 21.5 in
- Height
- 3.375 in
- Width
- 5.5 in
Description
Hydraulic Gate Closer for 90 and 180 Degree, RAL9005/Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.