Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Boot Laces, Black, 72" L, PR

  • Mfr # BLK72

  • Zoro # G714235733


product price: $11.99
/pr

Key Features

Material
Elastic Blend
For Use With
Any Size Boot or Shoe
Length
72 in
Color
Black
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLK72
Zoro #
G714235733
UPC #
674740306168
Country of Origin
Taiwan, Province of China

Dimensions

Length
72 in

Details

Item
Safety Boot Laces
Material
Elastic Blend
For Use With
Any Size Boot or Shoe
Color
Black
Shape
Round
Flame Resistant
No

Description

Safety Boot Laces, Length 72 in, Shape Round, Color Black, Material Elastic Blend, For Use With Any Size Boot or Shoe, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.