Zoro Homepage

Safety Boot Laces, Brown, 72" L, PR

  • Mfr # BRN72

  • Zoro # G614235710


product price: $9.29
/pr

Key Features

Material
Elastic Blend
For Use With
Any Size Boot or Shoe
Length
72 in
Color
Brown
Flame Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN72
Zoro #
G614235710
UPC #
674740306175
Country of Origin
Taiwan, Province of China

Dimensions

Length
72 in

Details

Item
Safety Boot Laces
Material
Elastic Blend
For Use With
Any Size Boot or Shoe
Color
Brown
Flame Resistant
No
Shape
Round

Description

Safety Boot Laces, Length 72 in, Shape Round, Color Brown, Material Elastic Blend, For Use With Any Size Boot or Shoe, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.