Safety Boot Laces, Neon Yellow, 72" L, PR
Mfr # YEL72
Zoro # G714235689
product price: $8.25
/prKey Features
Material
Elastic Blend
For Use With
Any Size Boot or Shoe
Length
72 in
Color
Neon Yellow
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YEL72
Zoro #
G714235689
UPC #
674740305963
Country of Origin
Taiwan, Province of China
Dimensions
Length
72 in
Details
Item
Safety Boot Laces
Material
Elastic Blend
For Use With
Any Size Boot or Shoe
Color
Neon Yellow
Shape
Round
Flame Resistant
No
Description
Safety Boot Laces, Length 72 in, Shape Round, Color Neon Yellow, Material Elastic, For Use With Athletic Shoes, Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.