Safety Shoe Laces, Navy, 48" L, PR
Mfr # NVY48
Zoro # G414235446
product price: $8.39
/prKey Features
Material
Elastic Blend
For Use With
Any Size Shoe
Length
48 in
Color
Navy
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVY48
Zoro #
G414235446
UPC #
674740001063
Country of Origin
Taiwan, Province of China
Dimensions
Length
48 in
Details
Item
Safety Shoe Laces
Material
Elastic Blend
For Use With
Any Size Shoe
Color
Navy
Shape
Round
Flame Resistant
No
Description
Safety Shoe Laces, Length 48 in, Shape Round, Color Navy, Material Elastic, For Use With Athletic Shoes, Flame Resistant No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.