Zoro Homepage

Safety Shoe Laces, White, 48" L, PR

  • Mfr # WHT48

  • Zoro # G314235379


product price: $9.19
/pr

Key Features

Material
Elastic Blend
For Use With
Any Size Shoe
Length
48 in
Color
White
Flame Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHT48
Zoro #
G314235379
UPC #
674740001018
Country of Origin
Taiwan, Province of China

Dimensions

Length
48 in

Details

Item
Safety Shoe Laces
Material
Elastic Blend
For Use With
Any Size Shoe
Color
White
Flame Resistant
No
Shape
Round

Description

Safety Shoe Laces, Length 48 in, Shape Round, Color White, Material Elastic, For Use With Athletic Shoes, Flame Resistant No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.