09503 8 in. x 13 in. Lock-Top II Chimney Cap-Damper

  • Mfr # 9503
  • Zoro # G704034209
product price: 
$
527.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9503
Zoro #
G704034209
UPC #
-
Country of Origin
China

Description

  • Chimney Cap and Damper Combo with 3/4 Inch Mesh.
  • Stainless steel and cast-aluminum construction.
  • Silicone rubber seals tight.
  • Arrives full assembled.
  • Includes Sweeps Ring, silicone sealant, 30' stainless steel cable, and hardware set.
  • Manufacturers lifetime warranty.
  • Size: 8" W x 13" L x 11-3/8" H.
  • Fits Inside Flue Sizes: 6" x 9" to 9-1/2" x 12-1/2".
  • Cross-Sectional Area: 70" Sq.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews