Shop GOODMAN
See all product information
Create Account
Elec Heater Kit, 5.0Kw with Breaker
- Mfr # HKSC05XC
- Zoro # G4698712
product price:Â
$
97.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ETL Listed
Electrical Connection
Plug-In Wiring Harness
Nameplate Voltage
208/240V AC
Circuit Breaker Included
Yes
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKSC05XC
- Zoro #
- G4698712
- UPC #
- -
- Country of Origin
- United States
- Standards
- ETL Listed
- Electrical Connection
- Plug-In Wiring Harness
- Nameplate Voltage
- 208/240V AC
- Circuit Breaker Included
- Yes
- Phase
- 1
- For Use With
- ARPT, ARUF and AVPTC Air Handlers
- Compatible with Brand
- Goodman
- Current
- 35 A
- Compatible with Manufacturer Model Number
- ARUF, AVPTC
- Product Type
- Electric Heater Kit
- High Temperature Limit Included
- Yes
- Wattage Output
- 5 kW
- Heating Element Material
- Nickel Chromium
- Item
- Electric Heater Kit
- Features
- Temperature Control, Multiple Branch Circuit Capability
- Compatible Manufacturer Part Number
- ARUF, AVPTC
- Compatible Manufacturer Model Number
- ARUF, AVPTC
- Compatible Product Type
- ARPT, ARUF and AVPTC Air Handlers
Dimensions
- Fits Chest Size
- Temperature Control, Multiple Branch Circuit Capability
Description
Electric Heater Kit, Product Type Electric Heater Kit, Nameplate Voltage 208/240V AC, Phase 1, Current 35 A, Wattage Output 5 kW, Electrical Connection Plug-In Wiring Harness, Compatible with Grainger Part Number 38GN01, 38GN02, 38GN03, 38GN04, 38GN05, 38GN06, 38GN07, 44ZA50, Compatible with Brand Goodman, Compatible with Manufacturer Model Number ARUF, AVPTC, Heating Element Material Nickel Chromium, Circuit Breaker Included Yes, Standards ETL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.