Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 x13 in. Stainless Steel II Chimney Cap-Damper, 0.62 in. Mesh

  • Mfr # 9515

  • Zoro # G415942084


product price: $491.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9515
Zoro #
G415942084
UPC #
724086843909
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Features -This premier energy-saving product is 90% more efficient than a traditional fireplace throat damper -The Lock-Top II Chimney Cap Damper arrives fully assembled and ready to install Specifications - Material: Stainless Steel - Mesh Screen: 0.62in - Size: 8in x 13in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.