Adjust-A-Shelf 6-Piece Locker Accessories Set, Blue
- Mfr # 50924KIT-NVY
- Zoro # G922981583
product price:Â
$
21.95
/ea
Key Features
Material
50% ABS, 40% GPPS, 5% Magnet, 3% Rubber, 2% Marker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50924KIT-NVY
- Zoro #
- G922981583
- UPC #
- -
- Country of Origin
- China
Details
- Material
- 50% ABS, 40% GPPS, 5% Magnet, 3% Rubber, 2% Marker
Description
The LockerMate 6-Piece Locker Kit with Adjust-A-Shelf is just what any high school or middle schooler needs for their locker! This fashionable kit comes with one expandable locker shelf, to get extra storage out of your locker! Use it for your gym clothes, lunch bags, or coats! It also comes with a magnetic storage bin for easy-to-reach class essentials and a magnetic dry erase board to write reminders and notes! Personalize and customize your locker with the magnetic mirror, dry erase marker, and two magnets as well! Start off your back-to-school shopping on the right note with this navy Adjust-A-Shelf and 6-piece locker kit from LockerMate!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.