MeasureMate Learning Ruler, Four-sided Math Tool, Black, 2-Pack
- Mfr # 10450-2PK
- Zoro # G222981696
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Key Features
Material
ASA
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10450-2PK
- Zoro #
- G222981696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Material
- ASA
- Color
- Black
Description
Lockermate by Bostitch puts a fun twist on ordinary classroom products. Why stick with a standard ruler when you can have the four-sided, multi-use MeasureMate ruler! With metric and imperial measurements, an integer number line, and an equivalent fraction number line, this tool will be students' best mate for learning a variety of core curriculum math concepts. MeasureMate features a dynamic number line to enhance math fluency and aid visual learners and allows users to simplify fractions visually and seamlessly switch between imperial and metric units for enhanced accuracy. And this tool's squared-off edges make drawing straight lines easy! The MeasureMate range is 12 inches, 30.5 cms, -15 to 15 integers, and 0/12 to 12/12 fractions with easy to read and accurate measurements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.