Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2500-BB-KO Mechanical Keyless Hook Bolt Sliding Door Lock With Key Override - Bright Brass

  • Mfr # 2500-BBKO

  • Zoro # G116459218


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-BBKO
Zoro #
G116459218
UPC #
831469002690
Country of Origin
China

Description

This Hook Bolt is designed for sliding doors. When turned to the locked position the hook will strike into the mortised jamb or into the surface mounted strike plate both are included with the lock. This can also be used like the 2200 Surface Mount Deadbolt but is most commonly used on sliding glass doors where a hook lock configuration is necessary. Ideal for -Sliding Glass Doors. -Sliding Gates. -Door Walls. -Any sliding configuration where a hook bolt is necessary. Features -Designed for sliding glass doors. -Comes with multiple strike plates for a number of mortised and surface mounted applications. -Easy to change combination. -Changeable Handing. -Mounts on doors 1/8 - 2 in. thick. -Key Override option available. -Extension Kits available for doors up to 5 in. thick. -Over-Sized Knob available. Compatible Weld in Gate Boxes -GB2500. -GB2500AL. Specification -Dimension - 5 5/8 H x 1 5/8 W x 1 5/8 D in. -Total Coverage with Trim Plates - 6 x 2 in. -Throw - 3/8 in. -Finish - Override Bright Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.