Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2835-WH-DC Mechanical Keyless Lock With Passage Function Double Sided Combination - White

  • Mfr # 2835-WHDC

  • Zoro # G216043645


product price: $516.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2835-WHDC
Zoro #
G216043645
UPC #
831469005165
Country of Origin
China

Description

This Lever Handle Lock with passage function has grown in popularity due to its changeable handing mechanical reliability and availability in both single and double combination. Ideal For -Residential Entry Doors and Gates. -Garage Doors. -Storage Rooms. -Commercial Doors and Gates. Features -Lever handle on both inside and outside. -Passage Function. -Easy Installation. -Easy to change combination. -Reversible Handing. -Comes standard with 2 3/8 in. or 2 3/4 in. adjustable latch. -Covers standard 2 1/8 in. hole. -Double Combination available 2835 DC. -Extension Kits available for doors up to 5 in. thick. -Finish - White 2-3/8 Backset. Specification -5 1/2 H x 1 5/8 W x 2 1/4 in. -Total Coverage With Trim Plates - 6 1/2 H x 2 1/2 W in. -ADA Lever Size - 4 W x 1 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.