
Adjustable Hydraulic Gate Closer For Gates 150-250 lbs Grey
Mfr # TB650G
Zoro # G908570558
product price: $1,041.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB650G
Zoro #
G908570558
UPC #
-
Country of Origin
United States
Description
The Lockey USA's TB250 hydraulic gate closer is all you need for a safe and reliable gate closing. Featuring a top-of-the-line design, along with improved seals and a higher-performing cylinder, this hydraulically controlled gate closer allows for easy closing of pedestrian gates. Not only that, with a pre-set closing speed and controlled closure, it also secures pedestrian gates up to 52 in width, and up to 125 pounds of weight. This gate closer can be an ideal choice for hotel pool gates, parking lot access gates, beach access gates, office complex gates, resort gates, barrier gates, and more. Also, with its steady and stable closing action, it can be used for gates that lock by maglock or electric strike.
Compatible with:
TB-LINX
Gate Stop, Not Compatible With Gates Less Than 30 Wide
Other features:
TB650 can be mounted on chain link gates with the TB-LINX. TB-LINX sold separately.
Operation of the closer in temperatures below or above the minimum and maximum operating temperatures may result in improper operation or complete failure of the closer.
Compatible with:
TB-LINX
Gate Stop, Not Compatible With Gates Less Than 30 Wide
Other features:
TB650 can be mounted on chain link gates with the TB-LINX. TB-LINX sold separately.
Operation of the closer in temperatures below or above the minimum and maximum operating temperatures may result in improper operation or complete failure of the closer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.