Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Gate Box for Use with 1150 and 1600

  • Mfr # GB1150AL

  • Zoro # G015683561


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
4.8 in
Length
7.5 in
Depth
1.8 in
Size
4-3/4" x 8-1/2" x 1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1150AL
Zoro #
G015683561
UPC #
831469009231
Country of Origin
United States

Dimensions

Width
4.8 in
Length
7.5 in
Depth
1.8 in
Size
4-3/4" x 8-1/2" x 1-3/4"

Details

Material
Steel
Series
1000 Series

Description

LockeyUSAs mission is to provide high-quality door and gate security products, while maintaining an unwavering commitment to integrity and customer service. Motivated by a desire to meet customer needs and exceed expectations, LockeyUSA is inspired to create innovative access control products of the highest standard and greatest value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.