Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Electronic Cabinet Lock W/ ADA Lever Handle Standard Black Left

  • Mfr # EC782-BL

  • Zoro # G908664936


product price: $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC782-BL
Zoro #
G908664936
UPC #
-
Country of Origin
United States

Description

For a secure and convenient locking mechanism, Lockey USA provides you with its electronic cabinet lock designed especially for establishments that are responsible for a high number of employees, customers, and guests. This lock features a user-friendly, Audible keypad makes sure the keys are functional and an advanced locking system that is ideal for reducing unwanted entry while also providing other significant benefits that make the initial investment truly worthwhile. Besides, this high-quality lock can be used for almost any application to prevent security issues caused by damaged, lost, or stolen keys. It also comes in various finishes, so that you can choose the one that best suits your requirement.
Compatible with:
Push to Lock SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.