
Digital Electronic Cabinet Lock W/ ADA Lever Handle Standard Silver Vertical
Mfr # EC782-SV
Zoro # G208664834
product price: $217.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC782-SV
Zoro #
G208664834
UPC #
-
Country of Origin
United States
Description
For a secure and convenient locking mechanism, Lockey USA provides you with its electronic cabinet lock designed especially for establishments that are responsible for a high number of employees, customers, and guests. This lock features a user-friendly, Audible keypad makes sure the keys are functional and an advanced locking system that is ideal for reducing unwanted entry while also providing other significant benefits that make the initial investment truly worthwhile. Besides, this high-quality lock can be used for almost any application to prevent security issues caused by damaged, lost, or stolen keys. It also comes in various finishes, so that you can choose the one that best suits your requirement.
Compatible with:
Push to Lock SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Compatible with:
Push to Lock SLAM Latch 3
Remote Allocation System RAS
EC Series Key Blanks
EC Series Extension Kit
Numbered Trim Plate
Other features:
Public, private And remote allocation system RAS mode.
Up to 80,000 cycles per pair of AA batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.