
EZ Mechanical Keyless Combination Deadbolt Lock Single Combination Oil Rubbed Bronze
Mfr # M210-OB
Zoro # G308567790
product price: $259.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M210-OB
Zoro #
G308567790
UPC #
831469007961
Country of Origin
United States
Description
The M210 Keyless Deadbolt lock is part of the wave of innovation in home security. This lock features a vandal-protected, rust-resistant, combination keypad, and only permits access to those who know its code. For use on doors requiring top-bolt locking, the M210 Keyless Deadbolt Lock retrofits to your common, everyday deadbolt. As strong as any lock in its class, this keyless lock with deadbolt adds value to your property. The M210 is suited for light traffic residential and small office entry doors where you want to control access for a relatively few number of people.
Compatible with:
GB200M Gate Box
GB210 Gate Box
GB-ADD-A-BOLT Gate Box
Extension Kit
Deadbolt
Drive-In Deadbolt
Other features:
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
EZ plates metal trim plates included- installs in minutes with no drilling on doors with an existing 2-1/8 deadbolt hole.
Door Thickness - 1-1/8 to 2, up to 5 with Extension Kit Extension Kit and EZ Plates metal trim plates not compatible.
Compatible with:
GB200M Gate Box
GB210 Gate Box
GB-ADD-A-BOLT Gate Box
Extension Kit
Deadbolt
Drive-In Deadbolt
Other features:
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
EZ plates metal trim plates included- installs in minutes with no drilling on doors with an existing 2-1/8 deadbolt hole.
Door Thickness - 1-1/8 to 2, up to 5 with Extension Kit Extension Kit and EZ Plates metal trim plates not compatible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.